References
Walter Titex:A1549TFP-2.9
Rubix:275A9708
Manufacturer :5960883
EAN:4031132311609

Technical specifications
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 66 mm |
Product details : TITEX A1549TFP-2.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5960883
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | ≈12×dc |
| Angle of helix | 40 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 24.31 excl. VAT
/ Each
£ 29.17 incl. VAT
- Usually arrives within 14 working days