Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-06.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506481
TITEX DA110-08-06.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506481
HSS twist drills
References
walter titex:
DA110-08-06.600U0-WZ90AJ
rubix:
357A2586
manufacturer :
7506481
ean:
4031132425177
Technical specifications
Drilling diameter
8.4
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-06.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506481
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2598in
Technical specifications
Attributes
Drilling diameter
8.4
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1102.9 SERIES DRILL 2.90 MM 5967850
GUHRING 01228 014.000 TWIST DRILLS
GUHRING 00357 011.000 DRILLS OTHER 9003570110000
TITEX A1511-9.25 JOBBER DRILLS HSS/HSS-E 5061725
TITEX A1244-NO31 JOBBER DRILLS HSS/HSS-E 5060225
GUHRING 00305 010.500 HSS/HSCO COATED DRILLS 9003050105000
TITEX A1244-0.9 JOBBER DRILL 5060291
GUHRING 05519 001.100 TWIST DRILLS
TITEX A1522-3.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061886
GUHRING 00329 016.000 TWIST DRILLS
GUHRING 00305 007.200 HSS/HSCO COATED DRILLS 9003050072000
DORMER A100C JOBBER DRILL C 5967680
GUHRING 00207 000.750 TWIST DRILLS
DORMER A100N71 JOBBER DRILL N71 5966726
CUTLINE 883079 JOBBER DRILL HSS ZIRCO COATED9/16