References
Sandvik Coromant:860.1-1300-040A1-SM 1210
Rubix:318A8573
Manufacturer :7798311
EAN:7323224751255


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1300-040A1-SM1210 SC DRILLS CORODRILL 7798311
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.115 |
| Angle of helix | 28.2 ° |
| Sharpening | 140° point (point length 2.37 mm) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso s |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 446.00 excl. VAT
/ Each
£ 535.20 incl. VAT
- Usually arrives within 14 working days