References
Gühring:209 2.900
Rubix:343A0640
Manufacturer :9002090029000
EAN:4031093033633


Technical specifications
| Drilling diameter | 2.9 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 002.900 HSS/HSCO COATED DRILLS 9002090029000
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Usually arrives within 14 working days