References
Sandvik Coromant:860.1-0410-018A0-PM P1BM
Rubix:317A7098
Manufacturer :8150870
EAN:7323226351064


Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13 mm |
Product details : SANDVIK 860.1-0410-018A0-PMP1BM SC DRILLS CORODRILL 8150870
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0,32 (dc/lu = 4,1/13) |
| Angle of helix | 29.7898 ° |
| Sharpening | tip length pl = 0.607238 |
| Tail | cylindrical shank (din 6535-ha) - diameter 6 |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- Usually arrives within 14 working days