Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-11.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506527
TITEX DA110-08-11.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506527
HSS twist drills
References
walter titex:
DA110-08-11.800U0-WZ90AJ
rubix:
357A2620
manufacturer :
7506527
ean:
4031132425634
Technical specifications
Drilling diameter
13.5
mm
Total length
160
mm
Product details
Technical specifications
Product details : TITEX DA110-08-11.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506527
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4646in
Technical specifications
Attributes
Drilling diameter
13.5
mm
Total length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.12
excl. VAT
/
Each
£
13.34
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-1.5 JOBBER DRILL 5058512
DORMER A110.8 SERIES DRILL 0.80 MM 5968268
TITEX A1211-12.2 JOBBER DRILLS HSS/HSS-E 5058599
DORMER A9407.8 SERIES DRILL 7.80 MM 5972266
GUHRING 00217 005.250 STANDARD HSS DRILLS 9002170052500
GUHRING 00207 000.600 HSS/HSCO COATED DRILLS 9002070006000
SPARTEX 863996 6 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00245 043.000 TWIST DRILLS
GUHRING 00549 001.600 GT80/100 DRILLS 9005490016000
GUHRING 00217 011.700 TWIST DRILL HSS 11.700MM TYPE N STEAM TEMPERED
GUHRING 00651 004.000 TWIST DRILL HSS 4.000 MM DIN 338 TYPE N TIN
TITEX A1149XPL-8.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236472
DORMER A100 HSS JOBBER DRILL 2.0MM
DORMER A77711.0 JOBBER DRILL 11.00 MM 5971039
TITEX A1249XPL-3.7 DEEP HOLE DRILL 5236541