TITEX A1211-LET.Q JOBBER DRILLS HSS/HSS-E 5058280

Twist Drill

See technical information

References

Walter Titex:A1211-LET.Q
Rubix:356A6654
Manufacturer :5058280
EAN:4031132066943
brand logo

Technical specifications

Drilling diameter8.433 mm
Total length117 mm
Length of cut62 mm
See all Specifications

Product details : TITEX A1211-LET.Q JOBBER DRILLS HSS/HSS-E 5058280


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter8.433 mm
Total length117 mm
Length of cut62 mm
Shank typecylindrical
Din standard~din 338
Ratio of diameter to length of drill hole0,136 (dc/lc)
Internal coolingno
Direction of cuttingright
Body materialhss
Cutting materialhss
Tip angle118 °
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • Usually arrives within 14 working days