References
Sandvik Coromant:860.1-1130-052A1-GM X1BM
Rubix:319A2360
Manufacturer :7781736
EAN:7323224676923


Technical specifications
| Drilling diameter | 11.3 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1130-052A1-GMX1BM SC DRILLS CORODRILL 7781736
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.3 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 (hole tolerance); h6 (shank tolerance) |
| Ratio of diameter to length of drill hole | 5 |
| Angle of helix | 30 ° |
| Sharpening | tip sharpening type point-thinning (optimized point geometry) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials; also performs in hrsa alloys and non-ferrous metals (depending on conditions) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days