References
Gühring:5520 1.600
Rubix:80147087
Manufacturer :9055200016000
EAN:4031093652407


Technical specifications
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : GUHRING 05520 001.600 TWIST DRILL HSCO 1.600 MM DIN 1897 TYPE GU 500
Short drill with cyl. shank
Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance.
With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient.
Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.
Drill, 118° Split Point, h8 Tolerance
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | tin |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | cobalt variants |
| Tip angle | 118 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Usually arrives within 14 working days










