References
Sandvik Coromant:860.1-1090-037A0-PM P1BM
Rubix:319A6953
Manufacturer :8151002
EAN:7323226352382


Technical specifications
| Drilling diameter | 10.9 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1090-037A0-PMP1BM SC DRILLS CORODRILL 8151002
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.9 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin (pvd) |
| Tolerance | m7 : +0.007 to +0.025 |
| Ratio of diameter to length of drill hole | 0.316 |
| Angle of helix | 27.7812 ° |
| Sharpening | double margin |
| Tail | cyl (cylindrical shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
- Usually arrives within 14 working days