Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.500D0-WJ30RE SOLID CARBIDE DRILL 7287661
TITEX DC150-03-07.500D0-WJ30RE SOLID CARBIDE DRILL 7287661
Solid carbide twist drills
References
walter titex:
DC150-03-07.500D0-WJ30RE
rubix:
2592877
manufacturer :
7287661
ean:
4031132400266
Technical specifications
Drilling diameter
7.5
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.500D0-WJ30RE SOLID CARBIDE DRILL 7287661
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2953in
Technical specifications
Attributes
Drilling diameter
7.5
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DOR R454 41/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-1350-30-A1A 1220 5747708
TITEX DC150-05-11.113A0-WJ30TA SOLID CARBIDE DRILL 7462162
SANDVIK 460.1-1425-043A1-XM GC34 SOLID CARBIDE DRILL 6241328
SANDVIK R840-1900-30-A1A1220 SC DRILLS CORODRILL 5748149
TITEX DC150-03-06.700D1-WJ30RE SOLID CARBIDE DRILL 7287734
SANDVIK 860.1-1310-105A1-NMH10F SC DRILLS LONG AND MICRO 6253757
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
SANDVIK 860.1-1350-108A1-NMH10F SC DRILLS LONG AND MICRO 6253719
SANDVIK R840-0850-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748214
TITEX DC150-05-10.200D1-WJ30RE SOLID CARBIDE DRILL 7287839
DORMER R0235.5 R023 5.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403015
GUHRING 05514 008.200 RATIO DRILL SOLID CARBIDE 8.200MM
SANDVIK 860.1-0570-019A1-PMP1BM SC DRILLS CORODRILL 8151175
TITEX DC150-05-07.500A1-WJ30RE SOLID CARBIDE DRILL 6618353