References
Sandvik Coromant:860.1-0830-026A1-GM X1BM
Rubix:320A1173
Manufacturer :7781472
EAN:7323224674684


Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.4 mm |
Product details : SANDVIK 860.1-0830-026A1-GMX1BM SC DRILLS CORODRILL 7781472
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.314 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also hrsa alloys and non-ferrous materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days