References
Sandvik Coromant:860.1-0480-024A1-SM 1210
Rubix:320A1763
Manufacturer :7574767
EAN:7323223767363


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 24.9 mm |
Product details : SANDVIK 860.1-0480-024A1-SM1210 SC DRILLS CORODRILL 7574767
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 24.9 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.1928 |
| Angle of helix | 24.8 ° |
| Sharpening | symmetric point (sm) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days