References
Sandvik Coromant:860.1-1030-053A1-SM 1210
Rubix:319A0576
Manufacturer :7782513
EAN:7323224681743


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1030-053A1-SM1210 SC DRILLS CORODRILL 7782513
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.193 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 395.00 excl. VAT
/ Each
£ 474.00 incl. VAT
- Usually arrives within 14 working days