References
Sandvik Coromant:860.1-0920-031A0-PM P1BM
Rubix:317A1342
Manufacturer :8150969
EAN:7323226352054


Technical specifications
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0920-031A0-PMP1BM SC DRILLS CORODRILL 8150969
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0,33 (d/l) |
| Internal cooling | no |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days