References
Gühring:2498 2.900
Rubix:340A1167
Manufacturer :9024980029000
EAN:4031093361613

Product details : GUHRING 02498 002.900 GT80/100 COATED DRILLS 9024980029000
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Usually arrives within 14 working days
