References
Sandvik Coromant:860.1-0320-026A1-GM X1BM
Rubix:289A1378
Manufacturer :7823894
EAN:7323224864788


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : SANDVIK 860.1-0320-026A1-GM X1BM 7823894
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.1226 |
| Angle of helix | 29.1 ° |
| Sharpening | up to 3 resharpenings (maximum regrinds: 3) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (grade p1bm) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days