References
Sandvik Coromant:860.1-1000-031A1-PM P1BM
Rubix:319A9457
Manufacturer :8151333
EAN:7323226355697


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 87.4 mm |
Product details : SANDVIK 860.1-1000-031A1-PMP1BM SC DRILLS CORODRILL 8151333
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 87.4 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.1 |
| Angle of helix | 30.0064 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels producing long and short chips (unalloyed steels, low-carbon steels, low-alloy steels, high-alloy steels and steel castings). |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days