References
Sandvik Coromant:860.1-0380-012A1-GM X1BM
Rubix:317A5651
Manufacturer :7781416
EAN:7323224674127


Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0380-012A1-GMX1BM SC DRILLS CORODRILL 7781416
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also hrsa and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days