GUHRING 00535 009.000 GT80/100 DRILLS 9005350090000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 9.000
Rubix:342A5122
Manufacturer :9005350090000
EAN:4031093161619


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 115 mm |
Product details : GUHRING 00535 009.000 GT80/100 DRILLS 9005350090000
HSS twist drill long 9,000 DIN 340RN GT10
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 115 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
- Usually arrives within 14 working days