References
Sandvik Coromant:860.1-0420-018A1-PM P1BM
Rubix:317A4289
Manufacturer :8151114
EAN:7323226353501


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13.3 mm |
Product details : SANDVIK 860.1-0420-018A1-PMP1BM SC DRILLS CORODRILL 8151114
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13.3 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days