References
Dormer:A0221.9
Rubix:1198177
Manufacturer :5967169
EAN:7320760600528





Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
Product details : DOR HSS-TIN STUB DRILL 1.9
Applications
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- Usually arrives within 14 working days