References
Gühring:210 3.200
Rubix:343A1858
Manufacturer :9002100032000
EAN:4031093037136


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Length of cut | 36 mm |
| Shank type | cylindrical |
Product details : GUHRING 00210 003.200 DRILLS OTHER 9002100032000
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Usually arrives within 14 working days