SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448

Drill

See technical information

References

Sandvik Coromant:860.1-1429-044A1-PM P1BM
Rubix:318A3915
Manufacturer :8151448
EAN:7323226356847
brand logo

Technical specifications

Drilling diameter14.29 mm
Total length115 mm
Length of cut65 mm
See all Specifications

Product details : SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448


Solid carbide drill CoroDrill® 860-PM

Technical specifications


Attributes
Drilling diameter14.29 mm
Total length115 mm
Length of cut65 mm
Shank typecylindrical
Din standarddin 6537 k
Coatingpvd tialsin+tisin
Tolerance+0.007~+0.025 (for 10<dc≤18)
Ratio of diameter to length of drill hole3 (l/d)
Angle of helix27.264 °
Sharpeningsymmetrical point
Tailcylindrical (din 6535-ha)
Internal coolingyes
Direction of cuttingright
Machining materialsteel (iso-p)
Cutting materialcarbide
Tip angle147 °
Tail diameter16 mm
£ 575.00 excl. VAT
/ Each
£ 690.00 incl. VAT
  • Usually arrives within 14 working days