References
Unbranded:LSD/068
Rubix:220129




Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 74 mm |
| Shank type | cylindrical |
Product details : ROEBUCK LSD/068 HSS STUB DRILL 6.80MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 74 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Usually arrives within 14 working days