References
Sandvik Coromant:860.1-0450-023A0-GM X1BM
Rubix:317A5699
Manufacturer :7781769
EAN:7323224677258


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
Product details : SANDVIK 860.1-0450-023A0-GMX1BM SC DRILLS CORODRILL 7781769
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6 |
| Sharpening | new 'thinning/sinning' point geometry to reduce entry resistance and vibrations |
| Tail | ø6 |
| Internal cooling | no |
| Machining material | steel, stainless steel, cast iron and hardened materials (also performs well in hrsa and non-ferrous metals) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days