References
Sandvik Coromant:860.1-1032-032A1-SM 1210
Rubix:319A4445
Manufacturer :7782471
EAN:7323224681330


Technical specifications
| Drilling diameter | 10.32 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1032-032A1-SM1210 SC DRILLS CORODRILL 7782471
CoroDrill® 860-SM solid carbide one-piece drill
Technical specifications
Attributes
| Drilling diameter | 10.32 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 (bore diameter) / h6 (shank) |
| Ratio of diameter to length of drill hole | 0.315 |
| Angle of helix | 26.5 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days