References
Mitsubishi Materials:MS1270-SLA
Rubix:277A4596




Technical specifications
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 63.5 mm |
Product details : MITSUBCARB MS1270-SLA SOLID CARBIDE DRILLS MS LINE 90012574
Technical specifications
Attributes
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 63.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 220.96 excl. VAT
/ Each
£ 265.15 incl. VAT
- Usually arrives within 14 working days