References
Gühring:659 0.600
Rubix:344A2471
Manufacturer :9006590006000
EAN:4031093214117

Product details : GUHRING 00659 000.600 HSS/HSCO COATED DRILLS 9006590006000
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days
