References
Sandvik Coromant:860.1-1070-034A1-GM X1BM
Rubix:319A5959
Manufacturer :7781499
EAN:7323224674950


Technical specifications
| Drilling diameter | 10.71 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-1070-034A1-GMX1BM SC DRILLS CORODRILL 7781499
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.71 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.175 |
| Angle of helix | 30 ° |
| Tail | din6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Machining material | steel, cast iron, aluminum, high-strength alloys (hrsa) and hardened materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 284.00 excl. VAT
/ Each
£ 340.80 incl. VAT
- Usually arrives within 14 working days