References
Sandvik Coromant:860.1-0330-029A1-PM P1BM
Rubix:319A4967
Manufacturer :8151079
EAN:7323226353150


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 35 mm |
Product details : SANDVIK 860.1-0330-029A1-PMP1BM SC DRILLS CORODRILL 8151079
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8.18 |
| Angle of helix | 29.9402 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days