References
Sandvik Coromant:860.1-0480-015A1-GM X1BM
Rubix:289A1660
Manufacturer :7781429
EAN:7323224674257


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.2 mm |
Product details : SANDVIK 860.1-0480-015A1-GM X1BM 7781429
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.2 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.316 |
| Angle of helix | 30 ° |
| Sharpening | new web thinning (tip sharpening) |
| Tail | cylindrical shank din6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also heat-resistant superalloys and non-ferrous materials. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days