References
Dormer:A100N76
Rubix:023210
EAN:7320760029435




Technical specifications
| Drilling diameter | 0.51 mm |
|---|---|
| Total length | 22 mm |
| Length of cut | 6 mm |
Product details : DORMER A100N76 JOBBER DRILL N76 5966750
Applications
Technical specifications
Attributes
| Drilling diameter | 0.51 mm |
|---|---|
| Total length | 22 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.51 mm |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Usually arrives within 14 working days