References
Sandvik Coromant:860.1-0310-021A1-PM P1BM
Rubix:317A1012
Manufacturer :8151069
EAN:7323226353051


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0310-021A1-PMP1BM SC DRILLS CORODRILL 8151069
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 5.16129 |
| Angle of helix | 28.4157 ° |
| Sharpening | symmetric point |
| Tail | cylindrical (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days