References
Sandvik Coromant:860.1-1030-037A0-PM P1BM
Rubix:319A6943
Manufacturer :8150990
EAN:7323226352269


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1030-037A0-PMP1BM SC DRILLS CORODRILL 8150990
Solid-carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin |
| Tolerance | m7 (+0.007 to +0.025) |
| Ratio of diameter to length of drill hole | 3 x d |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
- Usually arrives within 14 working days