References
Sandvik Coromant:860.1-1170-035A1-GM X1BM
Rubix:319A5981
Manufacturer :7781508
EAN:7323224675049


Technical specifications
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1170-035A1-GMX1BM SC DRILLS CORODRILL 7781508
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Sharpening | point-thinning type sharpening (シンニング) with double margin (double margin) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron, hardened materials (hrsa) and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 284.00 excl. VAT
/ Each
£ 340.80 incl. VAT
- Usually arrives within 14 working days