References
Sandvik Coromant:860.1-1240-115A1-PM P1BM
Rubix:317A9583
Manufacturer :8151414
EAN:7323226356502


Technical specifications
| Drilling diameter | 12.4 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 133 mm |
Product details : SANDVIK 860.1-1240-115A1-PMP1BM SC DRILLS CORODRILL 8151414
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.4 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 133 mm |
| Shank type | cylindrical |
| Coating | tialn pvd multilayer |
| Tolerance | m7 (+0.007 to +0.025) |
| Ratio of diameter to length of drill hole | 8 x dc |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | low-alloy steel / alloy steels (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 656.00 excl. VAT
/ Each
£ 787.20 incl. VAT
- Usually arrives within 14 working days