References
Sandvik Coromant:860.1-1300-040A1-PM P1BM
Rubix:318A8623
Manufacturer :8151425
EAN:7323226356618


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
Product details : SANDVIK 860.1-1300-040A1-PMP1BM SC DRILLS CORODRILL 8151425
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.077 |
| Angle of helix | 28.1899 ° |
| Sharpening | ha |
| Tail | din 6535-ha (metric 14) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days