References
Sandvik Coromant:860.1-1500-044A0-PM P1BM
Rubix:318A6843
Manufacturer :8151044
EAN:7323226352801


Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : SANDVIK 860.1-1500-044A0-PMP1BM SC DRILLS CORODRILL 8151044
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 2.933333 |
| Angle of helix | 28.4148 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 479.00 excl. VAT
/ Each
£ 574.80 incl. VAT
- Usually arrives within 14 working days