References
Sandvik Coromant:860.1-0556-047A1-PM P1BM
Rubix:319A5018
Manufacturer :8151171
EAN:7323226354072


Technical specifications
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 58 mm |
Product details : SANDVIK 860.1-0556-047A1-PMP1BM SC DRILLS CORODRILL 8151171
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 58 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.1227 |
| Angle of helix | 28.0925 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days