References
Sandvik Coromant:860.1-0600-031A1-SM 1210
Rubix:320A1780
Manufacturer :7798314
EAN:7323224751286


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0600-031A1-SM1210 SC DRILLS CORODRILL 7798314
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | altin (pvd) |
| Tolerance | h9 (drilling diameter), h6 (shank) |
| Ratio of diameter to length of drill hole | 0.19 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point (a1) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based heat-resistant alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days