References
Sandvik Coromant:860.1-0357-011A1-SM 1210
Rubix:317A4243
Manufacturer :7419949
EAN:7323222415685


Technical specifications
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 11.4 mm |
Product details : SANDVIK 860.1-0357-011A1-SM1210 SC DRILLS CORODRILL 7419949
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 11.4 mm |
| Shank type | cylindrical |
| Coating | altin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.313158 |
| Angle of helix | 31.9 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | refractory alloys and titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days