TITEX A1222-LET.G DEEP HOLE DRILLS HSS-E TYPE UFL 5059329
Deep-Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1222-LET.G
Rubix:291A0412
Manufacturer :5059329
EAN:4031132059716

Technical specifications
| Drilling diameter | 6.629 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 52 mm |
Documents
Product details : TITEX A1222-LET.G DEEP HOLE DRILLS HSS-E TYPE UFL 5059329
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6.629 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.629 mm |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Usually arrives within 14 working days