References
Sandvik Coromant:860.1-0710-022A1-SM 1210
Rubix:317A1171
Manufacturer :7798277
EAN:7323224750913


Technical specifications
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.6 mm |
Product details : SANDVIK 860.1-0710-022A1-SM1210 SC DRILLS CORODRILL 7798277
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.6 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.18 |
| Angle of helix | 27.1 ° |
| Sharpening | symmetric point |
| Tail | din 6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days