References
Sandvik Coromant:860.1-0460-018A1-PM P1BM
Rubix:317A4321
Manufacturer :8151131
EAN:7323226353679


Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0460-018A1-PMP1BM SC DRILLS CORODRILL 8151131
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Coating | p1bm (carbide) |
| Tolerance | h6 |
| Sharpening | single-margin sharpening (single margin) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days