CUTLINE DRILL HSS JOBBER TIN TIP MM 7.4 860713

Drill - hss - jobber tin tip coated drill

See technical informationSee documents
References
GISS Cutline:860713
Rubix:860713
EAN:3660338155321
860713
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter7.4 mm
Total length109 mm
Length of cut69 mm
See all Specifications
Documents

Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 7.4 860713


Drill - hss - jobber tin tip coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter7.4 mm
Total length109 mm
Length of cut69 mm
Shank typecylindrical
Din standarddin 338 n
Angle of helix30 °
Cutting materialhss
Tip angle130 °
Tail diameter7.4 mm
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
  • In stock: Next day delivery