Twist Drill
Drilling diameter | 2.55 mm |
---|---|
Total length | 57 mm |
Length of cut | 26 mm |
Drilling diameter | 2.55 mm |
---|---|
Total length | 57 mm |
Length of cut | 26 mm |
Din standard | din 338 |
Coating | uncoated |
Tolerance | h8 |
Angle of helix | 130 ° |
Direction of cutting | right |
Machining material | steel;stainless steel;non-ferrous metal;special alloy |
Body material | hss-e |
Tip angle | 130 ° |
Internal cooling | yes |
Tail diameter | 2.55 mm |
Usually arrives within 14 working days