References
Sandvik Coromant:860.1-0870-027A1-GM X1BM
Rubix:320A1184
Manufacturer :7781476
EAN:7323224674721


Technical specifications
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0870-027A1-GMX1BM SC DRILLS CORODRILL 7781476
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 (hole) ; h6 (shank) |
| Ratio of diameter to length of drill hole | 3.1724 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank ø10 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days