References
Gühring:651 6.100
Rubix:285A5366
Manufacturer :9006510061000
EAN:4031093200257

Product details : GUHRING 00651 006.100 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days
