References
Sandvik Coromant:860.1-0300-009A0-GM X1BM
Rubix:286A9764
Manufacturer :7781529
EAN:7323224675254


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 61.5 mm |
Product details : SANDVIK 860.1-0300-009A0-GM X1BM 7781529
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 61.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | multilayer pvd coating (x1bm) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 (l/d) |
| Sharpening | 140° symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | low-alloy steel, alloy steel, gray cast iron (fc), ductile cast iron (fcd), austenitic stainless steels |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days